DESCRIPTION

  • GSA approved
  • Locking collar lets user tighten nut to specified torque setting in one direction or use as non-torqueing tool in both directions
  • T-Handle style tools color coded to match the correct no-hub coupling
  • Torque setting designed to slip when coupling nut has reached proper setting

RAPTOR® No-Hub Torque Wrench in Green

RAP18052

Drive Size:

SPECIFICATIONS

Color Finish
Green
Drive Size
3/8 in
Handle Type
T-Handle
Torque In-Lbs
80 in-lbs

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY