DESCRIPTION

  • Comfortable, color coded rubber vinyl grips marked with individual size
  • Standard (STD) 3" hollow shaft

RAPTOR® Nut Driver

RAP1450

Drive Size:

SPECIFICATIONS

Drive Size
1/4 in
GSA Approved
Yes
Handle Material
Vinyl
Shaft Size
3 in
Tool Type
Nut Driver

Starting at
$6.49
EACH
  • QUANTITY