DESCRIPTION

  • Balanced design provides better weight distribution
  • Built to last guaranteed to withstand jobsite abuse
  • CrV jaw provides increased bite and less slip
  • Heat treated adjusting nut spins easily
  • Nearly 40 percent lighter than comparable cast-iron models of the same size
  • Scale marked on hook for quick adjustment

RAPTOR® Offset Aluminum Pipe Wrench

RAP115

Length:

14 in

SPECIFICATIONS

Handle Material
Aluminum
Length
14 in
Material
Aluminum
Pipe Capacity
2 in
Tool Type
Pipe Wrench

Starting at
$25.49
EACH
  • QUANTITY

DOCUMENTS