DESCRIPTION

  • Auto ratcheting
  • Each tool is designed to cut a specific tube size
  • Hardened steel construction
  • Just snap on the tube and turn
  • Not for use on soft copper tubing
  • Replacement wheel designed to cut a specific tube size
  • Replacement wheel designed to fit all cutters
  • Works great when full size tubing cutters won't fit especially in hard to reach spaces and close into walls

RAPTOR® Pipe and Tube Cutter

RAP8820

Cutting Capacity:

SPECIFICATIONS

Cutting Capacity
1/2 in
GSA Approved
Yes
Material
Steel
Width
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$13.99
EACH
  • QUANTITY