DESCRIPTION

  • All purpose saw cuts wood, PVC, CPVC, drywall and more
  • Blade made of hardened steel
  • Coated blade resists rust and helps blade slip through material being cut
  • Hanger hole for easy storage
  • Includes plastic blade sleeve

RAPTOR® Plumbers Hand Saw

RAP15525

Blade Length:

22 in

SPECIFICATIONS

Blade Length
22 in
Blade Material
Steel
Color Finish
Black/Yellow
Handle Material
Aluminum
Length
22 in
Teeth Per Inch
9
Type
Saw

Starting at
$23.99
EACH
  • QUANTITY