DESCRIPTION

  • Smaller version of a brick trowel
  • Used to separate concrete from forms, finishing brick wall joints and filling small cavities

RAPTOR® Pointing Trowel

RAP44020

Length:

5-1/2 in

SPECIFICATIONS

Color Finish
Red, Silver
Handle Material
Rubber
Length
5-1/2 in
Material
Steel

Starting at
$3.99
EACH
  • QUANTITY