20 ga Cold Rolled Steel, 24 ga Stainless Steel Straight Cut Snip

You last purchased this on
 
RAPTOR®

Professional 20 ga Cold Rolled Steel, 24 ga Stainless Steel Straight Cut Snip

This product requires certification to purchase.
Brand image
You last purchased this on
 
RAPTOR®

Professional 20 ga Cold Rolled Steel, 24 ga Stainless Steel Straight Cut Snip

  • Fast #
  • Part #RAP16512
  • Item #3383109
  • Manufacturer Part #RAP16512
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Product Details

  • Cushion handle with smooth, comfortable bows for ease in use and safety
  • Designed for cutting straight and wide curves to the left or right
  • One-piece forged construction
  • Cuts up to 20 gauge cold rolled steel or 24 gauge stainless steel
  • Induction hardened cutting edges 58-61 HRC
  • Drop forged of high carbon steel
  • Requires Certification

Specifications

Application:
Cold Rolled Steel, Stainless Steel
Bare Tool or Kit:
Bare Tool
Blade Length (in):
12 in
Blade Material:
High Carbon Steel
Collection:
Professional
Color Finish Name:
Black, Silver
Cutting Capacity:
20 - 24 ga
Direction of Cut:
Straight
GSA Approved:
Yes
Handle Type:
Cushion Grip
Height:
1-9/50 in
Length:
13-39/50 in
Number of Tools Included:
1
Origin:
Global
Tool Type:
Snip
Width:
4-33/100 in