DESCRIPTION

  • Cushion handle with smooth, comfortable bows for ease in use and safety
  • Cuts up to 20 gauge cold rolled steel or 24 gauge stainless steel
  • Designed for cutting straight and wide curves to the left or right
  • GSA approved
  • One-piece drop forged high carbon steel construction

RAPTOR® Pro 12 Scissor Snip

RAP16512

Direction of Cut:

SPECIFICATIONS

Direction of Cut
Straight
Length
12 in
Material
High Carbon Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$15.49
EACH
  • QUANTITY