DESCRIPTION

  • An 18 to 25% wider jaw opening increases useful range of fastener sizes and gives the advantages of economy, convenience and lighter weight
  • GSA approved
  • Jaw capacity: 1-1/4"
  • Non-protruding, moveable jaw end allows easier access to fastener in tight spaces
  • Specially designed handle reduces overall weight by 10%
  • Unique jaw design precisely grips the flat sides of fasteners, avoiding the rounding of fastener corners

RAPTOR® Pro Adjustable Wrench 10 In.

RAP18011

Maximum Capacity:

1-1/4 in

SPECIFICATIONS

Color Finish
Black
GSA Approved
Yes
Length
10 in
Maximum Capacity
1-1/4 in

Starting at
$20.49
EACH
  • QUANTITY