DESCRIPTION

  • Non-protruding moveable jaw end allows easier access to fastener in tight spaces
  • Specially designed handle reduces weight by 10 percent
  • Unique jaw design precisely grips the at sides of fasteners, avoiding the rounding of corners
  • Wider jaw opening increases useful range of fastener sizes by 18 to 25 percent

RAPTOR® Pro Adjustable Wrench 15 In.

RAP18009

Maximum Capacity:

1-7/8 in

SPECIFICATIONS

Color Finish
Black
GSA Approved
Yes
Length
15 in
Maximum Capacity
1-7/8 in
Tool Type
Adjustable Wrench

Starting at
$54.49
EACH
  • QUANTITY