DESCRIPTION

  • Ideal for cutting copper, brass, iron and steel wire
  • Not for use on live wires

RAPTOR® Pro Side Cut Plier

RAP18024

Length:

8 in

SPECIFICATIONS

Color Finish
Black, Orange
GSA Approved
Yes
Length
8 in
Material
Forged Steel
Tool Type
Side Cutting Pliers

Starting at
$18.49
EACH
  • QUANTITY