DESCRIPTION

  • An 18 to 25% wider jaw opening increases useful range of fastener sizes and gives the advantages of economy, convenience and lighter weight
  • Jaw capacity: 1-1/2"
  • Laser-etched SAE and metric rule on wrench head for easy fastener size identification
  • Non-protruding moveable jaw end allows easier access to fastener in tight spaces
  • Specially designed handle reduces overall weight by 10%
  • Super wide 8" wrench opens to a full 1-1/2" jaw capacity
  • Unique jaw design precisely grips the flat sides of fasteners, avoiding the rounding of fastener corners

RAPTOR® Pro Superwide Adjustable Wrench

RAP18006

Length:

SPECIFICATIONS

Length
8 in
Maximum Capacity
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$16.99
EACH
  • QUANTITY