DESCRIPTION

  • 1 1/4" jaw capacity
  • GSA approved
  • Length: 6"
  • Long, cushioned handles for extra leverage
  • Right angle teeth grip in all directions
  • Self locking jaw opening adjustment
  • Water
  • Water plier jaw design

RAPTOR® Pro Tongue & Grooved Water Plier

RAP18004

Length:

SPECIFICATIONS

Jaw Capacity in
1.25 in
Length
6 in

Starting at
$12.49
EACH
  • QUANTITY