16 ga Cold Rolled Steel, 20 ga Stainless Steel Right Cut Snip
Professional 16 ga Cold Rolled Steel, 20 ga Stainless Steel Right Cut Snip
Frequently Purchased Together
Product Details
- Serrated blade design for easy cutting
- Convenient belt clip
- Cuts up to 16 gauge cold rolled steel or 20 gauge stainless steel
- Also cuts aluminum and vinyl siding, screening, and copper wire up to 10 gauge
Specifications
- Application:
- Aluminum, Cold Rolled Steel, Siding, Stainless Steel
- Bare Tool or Kit:
- Bare Tool
- Blade Material:
- Metal, Steel
- Collection:
- Professional
- Color Finish Name:
- Black
- Cutting Capacity:
- 16 - 20 ga
- Direction of Cut:
- Right
- GSA Approved:
- Yes
- Handle Type:
- Comfort Grip
- Height:
- 1-19/50 in
- Length:
- 10-63/100 in
- Number of Tools Included:
- 1
- Origin:
- Global
- Tool Type:
- Snip
- Width:
- 3-7/20 in