DESCRIPTION
- Contoured, comfort grip handle with ribs for added grasp
- Durable alloy steel blades and chrome-plated for corrosion resistance
- Precision-formed tips ensure more secure fit
- Shaft runs length of tool
- Slotted/flat head tool
- Vinyl grip screwdriver preferred by electricians for its versatility
RAPTOR® Professional Grade Slot Screwdriver
RAP16003
SPECIFICATIONS
- Bit Sizes
- 5/16 in
- Coating
- Chrome
- Color Finish
- Black, Yellow
- GSA Approved
- Yes
- Handle Material
- Vinyl
- Handle Type
- Comfort Grip
- Length
- 8 in
- Material
- Alloy Steel
- Shaft Size
- 8 in
- Size
- 5/16 in
- Tool Type
- Slotted Screwdriver
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday