DESCRIPTION

  • 11" round tool bag
  • 28 total interior and exterior pockets
  • 600D polyester and PVC construction
  • Includes removable, adjustable shoulder strap
  • Molded one-piece waterproof bottom
  • Round open top
  • Wide opening for easy access to tools

Raptor® PVC Polyester Round Tool Bag Rubber B

RAP77012

Material:

SPECIFICATIONS

Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS