DESCRIPTION

  • Blade cuts on both push and pull
  • Handle converts for flush cut applications
  • Heat treated blade for long life
  • Rubberized ergonomic handle allow for confident handling

RAPTOR® PVC Saw

RAP15515

Length:

18 in

SPECIFICATIONS

Blade Length
18 in
Color Finish
Black/Yellow
Handle Material
Aluminum
Length
18 in
Material
Plastic
Material Type
PVC
Type
Saw

Starting at
$22.49
EACH
  • QUANTITY

DOCUMENTS