1/4 x 4 in. Chuck Drive 1 Piece
1/4 x 4 in. Chuck Drive 1 Piece
-
Pick Up: 9 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Product Details
- Hex shaft 1/4" fits most drills and won't strip
- Made of harden steel
- Permanent magnet
Specifications
- Bit Length:
- 4
- Bit Sizes:
- 1/4 in
- Chuck Type:
- Hex
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 4 in
- MA Approved -:
- No
- Magnetic:
- Yes
- Material:
- Hardened Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shaft Length:
- 4 in
- Shaft Size:
- 1/4 in
- Tool Type:
- Chuck Drive
- WaterSense Labeled:
- No