DESCRIPTION

  • Auto Ratcheting
  • Each tool is designed to cut a specific tube size
  • GSA approved
  • Hardened steel construction
  • Just snap on the tube and turn
  • Not for use on soft copper tubing
  • Optional Accessories: Replacement wheel: RAP88004
  • Replacement wheel designed to fit all cutters
  • Works great when full size tubing cutters won ftt fit especially in hard to reach spaces and close into walls

RAPTOR® Raptor Auto Ratchet Tube Cutter

RAP8800

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1/2 in
Material
Hardened Steel
Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday