DESCRIPTION

  • Cushion handle with smooth, comfortable bows for ease in use and safety
  • Cuts up to 20 gauge cold rolled steel or 24 gauge stainless steel
  • Designed for cutting straight and wide curves to the left or right
  • Drop forged of high carbon steel
  • Induction hardened cutting edges 58 - 61 HRC
  • One-piece forged construction

Raptor® Raptor Professional 13 in. Scissor Snip Cold Rolled

RAP16513

Gauge:

SPECIFICATIONS

Gauge
20

Starting at
Call for Pricing
  • QUANTITY