DESCRIPTION

  • Contoured, comfort grip handle with ribs for added grasp
  • GSA approved
  • Shaft runs length of tool

Raptor® Raptor Professional Slot Screwdriver

RAP16010

Length:

SPECIFICATIONS

Length
1-1/2 in
Shank Size
1 in
Size
1/4 in
Type
Slotted

Starting at
Call for Pricing
  • QUANTITY