DESCRIPTION

  • Easily replaceable blade
  • Heavy duty ratcheting cutter
  • Ratchet mechanism reduces force needed to make cut
  • Single hand operation

RAPTOR® Ratchet PVC PEX Cutter

RAP60002

Cutting Capacity:

1-1/4 in

SPECIFICATIONS

Cutting Capacity
1-1/4 in
GSA Approved
Yes
Material
Cast Aluminum
UL Listed
No

Starting at
$21.99
EACH
  • QUANTITY