DESCRIPTION

  • Constructed for long life
  • Cuts through various types of materials such as steel sheets, pipes, hardwood, plywood and plastics

RAPTOR® Raw™ Raw Hole Saw

RAWHS

Diameter:

SPECIFICATIONS

Collection
Raw™
Color Finish
White
Color Finish Category
Whites
Depth
1-27/32 in
Diameter
7/8 in
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$7.99
EACH
  • QUANTITY

DOCUMENTS