DESCRIPTION

  • 1/2" hex shank
  • Fit hole saws 1 1/4" (32mm) to 6" (152mm) diameter
  • Fits most popular bi-metal hole saws
  • GSA approved
  • Optional Accessories: Replacement Pilot Drill Bit: RAPPD14
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Raptor Shank Hacksaw Arbor for 1-1/4 - 6 in.

RAP2L

Shank Size:

SPECIFICATIONS

Shank Size
.4375 in

Starting at
Call for Pricing
  • QUANTITY