DESCRIPTION

  • Balanced design for ease of use
  • Generous beveled face
  • Single piece forged construction
  • Textured non-slip, vinyl handle

RAPTOR® Square Face Set Hammer

RAP12525

Weight:

24

SPECIFICATIONS

Color Finish
Black, Silver
Handle Material
Steel;Vinyl
Material
Steel
Weight
24

Starting at
$29.49
EACH
  • QUANTITY