DESCRIPTION

  • 12/3 gauge
  • 2' cord length
  • Designed to convert standard U-Ground power cords for use with twist-to-lock receptacles and twist-to-lock power cords for use with standard U-Ground receptacles
  • Designed to maintain flexibility and resist cracking in temperatures down to -40° F (-40° C)
  • Ideal when working within the requirements for California and other applications (generators and temporary power boxes) where twist-to-lock plugs are specified
  • Meets OSHA requirements for extension cords and adapters for use on jobsites
  • Oil-resistant, water-resistant, and flame-retardant
  • Superior Flexibility at Sub-Freezing Temperatures
  • UL/cUL Tested to both U.S. and Canadian standards

Raptor® Standard Stow Adapter

RAP40501

Wire Gauge:

SPECIFICATIONS

UL Listed
Yes
Wire Gauge
12/3 ga

Starting at
Call for Pricing
  • QUANTITY