Steel Wire Stripper and Crimper

You last purchased this on
 
RAPTOR®

Steel Wire Stripper and Crimper

This product requires certification to purchase.
Brand image
You last purchased this on
 
RAPTOR®

Steel Wire Stripper and Crimper

  • Fast #
  • Part #RAP18541
  • Item #4293304
  • Manufacturer Part #RAP15515
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • All steel tool with shear type edge - cuts both stranded and solid copper wire
  • Wire stripper capacity 10-22 AWG
  • Cuts, crimps, strips and measures
  • Cuts bolts and screws
  • Gages solid and stranded wire sizes
  • Requires Certification

Documents


Specifications

Application:
ABS, CPVC, Drywall, PVC, Wood
Blade Length (in):
18 in
Blade Material:
Steel
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Handle Material:
Aluminum
Handle Type:
Ergonomic
Material:
Steel
Number of Tools Included:
1
Origin:
Global
Tool Type:
Wire Stripper
Weight:
1.1 lb