DESCRIPTION

  • 12/3 gauge
  • 2' cord length
  • Designed to convert standard U-Ground power cords for use with twist-to-lock receptacles and twist-to-lock power cords for use with standard U-Ground receptacles
  • Designed to maintain flexibility and resist cracking in temperatures down to -40° F (-40° C)
  • Ideal when working within the requirements for California and other applications (generators and temporary power boxes) where twist-to-lock plugs are specified
  • Meets OSHA requirements for extension cords and adapters for use on jobsites
  • Oil-resistant, water-resistant, and flame-retardant
  • Superior Flexibility at Sub-Freezing Temperatures
  • UL/cUL Tested to both U.S. and Canadian standards
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Raptor Stow Triple Tap Adapter

RAP40506

Wire Gauge:

SPECIFICATIONS

UL Listed
Yes
Wire Gauge
12/3 ga

Starting at
Call for Pricing
  • QUANTITY