DESCRIPTION

  • Rugged construction
  • Slip resistant, comfort grip handle for improved grip and allowing use when wet
  • Socket designed with an opening to prevent soil, rock and debris from building up
  • Square socket end
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Raptor T-Handle Valve Key

RAP4102

Length:

SPECIFICATIONS

Handle Type
T-Handle
Length
5 ft
Material
Steel

Starting at
$59.99
EACH
  • QUANTITY