DESCRIPTION

  • 1" wide blade with large numbers for easy readability
  • 8' tape standout
  • Belt-clip for quick accessibility
  • Bottom stopper for controlled tape recoil
  • Features standard and metric measurements
  • High impact rubber palm grip
  • Shock-absorbing blade return bumper
  • Top-forward blade lock for quick locking and unlocking
  • Triple riveted hook grabs on side or top
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Raptor Tape Measure

RAP17003

Length:

SPECIFICATIONS

Color Finish
Black
GSA Approved
Yes
Length
30 ft
Width
1 in

Starting at
Call for Pricing
  • QUANTITY