DESCRIPTION

  • Rubber case
  • Blade: 1-1/4" W with large numbers
  • High-impact case
  • Large, top-forward blade lock
  • Shock-absorbing blade return bumper
  • Belt clip

RAPTOR® 25 ft. Tape Measure Rubber Casing

RAP17007

Length:

SPECIFICATIONS

GSA Approved
Yes
Type
RAP17007
Width
1-1/4 in

Print