M Size Utility Plus Mechanics Glove

Part #RAP9020  |  Manufacturer Part #RAP90201

Starting at
$19.94 per PAIR

Glove Size:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Abrasion resistant
  • Form-fit, washable and durable
  • Neoprene cuff with gusset and Velcro closure adds wrist support
  • Neoprene knuckle padding
  • Reinforced synthetic suede fingertips
  • Non-slip palm and finger reinforcement

Specifications

ANSI Specifications: ANSI 105

Color Finish: Black

Color Finish Category: Blacks

Glove Size: M

Glove Type: [Utility Plus, Mechanic]

Material: [Rubber, Synthetic Suede]

Material Type: Neoprene

Reusable: Yes

Type: RAP90201