DESCRIPTION

  • Fits up to a 12" gate valve
  • Holds a gate valve straight and steady during installation

RAPTOR® Valve Setter 4 in. To 12 In.

RAP41038

Capacity:

SPECIFICATIONS

Capacity
1000 lb
Color Finish
Polished Brass
Fits Pipe Size
4 in - 12 in

Starting at
Call for Pricing
  • QUANTITY