DESCRIPTION

  • All steel tool with shear type edge - cuts both stranded and solid copper wire
  • Cuts bolts and screws
  • Cuts, crimps, strips and measures
  • Gages solid and stranded wire sizes
  • Wire stripper capacity 10-22 AWG

RAPTOR® Wire Stripper

RAP18541

Material:

SPECIFICATIONS

Color Finish
Black, Yellow
Cutting Capacity
10-22 AWG
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$14.49
EACH
  • QUANTITY

DOCUMENTS