XL Utility Plus Mechanic Gloves

Part #RAP90203  |  Item #4027949  |  Manufacturer Part #RAP90203

$19.94 per PAIR

Glove Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Abrasion resistant
  • Form-fit, washable and durable
  • Neoprene cuff with gusset and Velcro closure adds wrist support
  • Neoprene knuckle padding
  • Reinforced synthetic suede fingertips
  • Non-slip palm and finger reinforcement

Specifications

ANSI Specifications: [ANSI 105, ANSI 105-2016]

Color Finish: Black

Color Finish Category: Blacks

Glove Size: XL

Glove Type: [Utility Plus, Mechanic]

MA Approved: No

Material: [Rubber, Synthetic Suede]

Material Type: Neoprene

Reusable: Yes

WaterSense Labeled: No