DESCRIPTION

Rathgibson Stainless Steel Tubing

DSWT4L120A270326

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-270
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
3 in
Wall Thickness
0.12 in