40 lb. Process Control Kit
40 lb. Process Control Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Turn-key solution for solids control in activated sludge plants
- Obtain quick, reliable and cost effective estimates of the suspended solids concentration in percentage by volume of mixed liquor, return and waste sludge samples
- Centrifuge, Settleometer and Core taker in one package
- Use to calibrate online instruments or make adjustments to return activated sludge (RAS) flow and waste activated sludge (WAS) with confidence
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Process Control Kit
- UL Listed:
- No
- Weight:
- 40 lb