Aluminum and Stainless Steel Universal Base Station with Mounting Hardware for S-30100 SID Rotary
Aluminum and Stainless Steel Universal Base Station with Mounting Hardware for S-30100 SID Rotary
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- S-30100 SID Rotary
- CE Approved:
- No
- EPA Compliant:
- No
- Material:
- Aluminum, Stainless Steel
- NSF Certified:
- No
- Product Type:
- Base Station
- UL Listed:
- No