Replacement Sensor with 20 ft. Cable for SID-10200 Sludge Interface Detector

You last purchased this on
 
Raven Environmental Products

Replacement Sensor with 20 ft. Cable for SID-10200 Sludge Interface Detector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Raven Environmental Products

Replacement Sensor with 20 ft. Cable for SID-10200 Sludge Interface Detector

  • Fast #
  • Part #RSID1020320
  • Item #4930898
  • Manufacturer Part #SID-10203-20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replacement 20' cable and sensor for Raven SID
  • Requires Certification

Specifications

Brand Model Compatibility:
SID-10200 Sludge Interface Detector
CE Approved:
No
Cable Length (ft):
20 ft
EPA Compliant:
No
NSF Certified:
No
Product Type:
Replacement Sensor
UL Listed:
No