Raven Products
1-1/4 x 3/4 in. 4-Outlet Hydronic Manifold
Part #R4ZONE11434 | Item #4121325 | Manufacturer Part #4ZONE11434
Call for Pricing
EACH
Outlet Quantity:
Product Details
Specifications
ASTM Specifications: ASTM A-53
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 1-1/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 1-1/4 in x 3/4 in
Lead Law Compliance Level: Not Approved for Potable Water Applications
Maximum Pressure: 100 psi
NSF Certified: No
Outlet Quantity: 4
Recommended Valve Application: Water