3 in. PVC Termination Vent Screen

You last purchased this on
 
Raven Products

3 in. PVC Termination Vent Screen

This product requires certification to purchase.
Brand image
You last purchased this on
 
Raven Products

3 in. PVC Termination Vent Screen

  • Fast #
  • Part #RTVS3
  • Item #4203671
  • Manufacturer Part #TVS3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Slotted side allows for condensation to drain
  • Easily installs in hub of PVC fitting
  • PVC termination vent screen prevents leaves, debris, and wildlife from entering PVC exhaust vent piping
  • Patent pending
  • Requires Certification

Documents


Specifications

Diameter:
3 in
Gauge (metal):
23 ga
Length:
1-1/8 in
Material:
Plastic
Product Type:
Vent Screen
Width:
3-7/16 in