4 x 3 x 6 in. PVC Flange with Stainless Steel Ring
4 x 3 x 6 in. PVC Flange with Stainless Steel Ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flange with stainless steel ring fits into a 4" and over a 3" pipe
Specifications
- Closet Flange Connection Type:
- Hub
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Material:
- Plastic
- Test Cap Included:
- No