DESCRIPTION

  • Flange with stainless steel ring fits into a 4" and over a 3" pipe

Raven Products 4 x 6 in. PVC Flange with Stainless Steel Ring

RPVC436SS

Fits Pipe Size:

SPECIFICATIONS

Diameter
4 in
Fits Pipe Size
3 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY