5/8 x 5/8 in. Compression Ice Maker Valve

You last purchased this on
 
Raven Products

5/8 x 5/8 in. Compression Ice Maker Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Raven Products

5/8 x 5/8 in. Compression Ice Maker Valve

  • Fast #
  • Part #RIMV58
  • Item #1754205
  • Manufacturer Part #IMV58
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Feature drop ears for secure mounting
  • Requires Certification

Documents


Specifications

End Connection 1:
OD Compression
End Connection 2:
OD Compression
End Connections:
OD Compression
Height:
3-1/4 in
Length:
3 in
Material:
Brass, Plastic
Material Type:
PTFE, Vinyl
NSF Certified:
No
Pressure - Maximum:
120 psi
UL Listed:
No
Valve Size:
5/8 in