3/4 in. Forged Brass Full Port F1960 100# Ball Valve
807W Series 3/4 in. Forged Brass Full Port F1960 100# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM E-84, ASTM F-877, ASTM F-1960
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- 807W Series
- End Connection 1:
- PEX
- End Connection 2:
- PEX
- End Connections:
- PEX x PEX
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Forged Brass
- Material Type:
- DZR
- Maximum Temperature:
- 180
- NSF:
- NSF 359
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure Class:
- 100#
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve