• Cart

DESCRIPTION

Raven Products FNPT x Copper Reducing Tee

RFFCT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
Copper
End Connections
FNPT x Copper
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Size 3
1 in
Fitting Sizes
1 in x 1/2 in x 1 in
Fitting Type
Reducing
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Copper