Single Lever Handle Bar Faucet in Polished Chrome

This product has been replaced by

CCY LF 1.75 1HDL LEV BAR *RAVENE CP
Signature Hardware CCY LF 1.75 1HDL LEV BAR *RAVENE CP
Manufacturer Part #484778
You last purchased this on
 
Signature Hardware

Ravenel Single Lever Handle Bar Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CCY LF 1.75 1HDL LEV BAR *RAVENE CP
Signature Hardware CCY LF 1.75 1HDL LEV BAR *RAVENE CP
Manufacturer Part #484778
Signature Hardware

Ravenel Single Lever Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #SHXCRA103CP
  • Item #5134474
  • Manufacturer Part #449002
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 360° Swivel spout grants access to all areas in and around the sink
  • Operated with a ceramic disc valve, ensuring a lifetime of drip free performance
  • Faucet is constructed of brass ensuring a lifetime of durability
  • Compliant with the Americans with Disabilities Act (ADA)
  • Designed to be installed onto faucet decks up to 3-15/16 in thick
  • Installs onto water supplies with UNEF connections
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Collection:
Ravenel
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection:
UNEF
Faucet Connection Size:
2-1/2 in
Faucet Height:
11-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
3-15/16 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-1/2 in
Spout Reach:
5-1/16 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No
WaterSense Labeled:
No