DESCRIPTION

  • 120V
  • Built-in ground fault protection
  • Includes end seal
  • Plastic
  • Provides enough materials for one power connection

Raychem WinterGard 120V Ground Fault Plug in Connector Kit

RH908

Material:

SPECIFICATIONS

Collection
WinterGard
Material
Plastic
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY