18 ft. Heat Tape

Part #RW5118P  |  Item #182184  |  Manufacturer Part #W51-18P

$105.08 EACH

Length:

18 ft
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Gardian
  • Polymer
  • 120V
  • Pre-assembled
  • For pipe applications
  • Roof/gutter de-icing
  • Self-regulating
  • Can be overlapped

Documents

Specifications

Length: 18 ft

Material: Plastic

UL Listed: Yes

Volts: 120V