Self-Regulating Heating Cable for HWAT-ECO Electronic Controller

You last purchased this on
 
Raychem

Self-Regulating Heating Cable for HWAT-ECO Electronic Controller

This product requires certification to purchase.
Brand image
You last purchased this on
 
Raychem

Self-Regulating Heating Cable for HWAT-ECO Electronic Controller

  • Fast #
  • Part #NHWATR2
  • Item #7548469
  • Manufacturer Part #HWAT-R2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
30
Brand Model Compatibility:
HWAT-ECO Electronic Controller
Color Finish Name:
Red
Material:
Copper
Maximum Temperature:
60
UL Listed:
No
Width:
18/25 in
Wire Gauge (AWG):
16 ga